Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" Silver Metallic and Black Veneer End Table with Drawer

  • Mfr # 544064

  • Zoro # G022360189


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
No
Height
25.5 in
Width
15.75 in
Depth
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544064
Zoro #
G022360189
UPC #
-
Country of Origin
China

Dimensions

Height
25.5 in
Width
15.75 in
Depth
10.25 in

Details

Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
No
Tabletop Color
Metallic Black

Description

Optimize your space and add some charm to your room with the 26-inch silver metallic and black veneer end table with drawer. A silver metallic stainless steel frame is finished off with a black veneer top that is the epitome of quality construction and design. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 25.5-inch H x 15.75-inch W x 10.25-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.