Zoro Homepage

26" Silver Metallic and Gray Veneer End Table with Drawer

  • Mfr # 544065

  • Zoro # G622375743


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Metallic Gray
Height
25.5 in
Depth
10.25 in
Application Type
No
Width
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544065
Zoro #
G622375743
UPC #
-
Country of Origin
China

Dimensions

Height
25.5 in
Depth
10.25 in
Width
15.75 in

Details

Tabletop Color
Metallic Gray
Application Type
No
Item
End-Side Table
Assembly Required
No Assembly Needed

Description

Distinctive in style the 26-inch silver metallic and gray veneer end table with drawer radiates a versatile charm. A silver metallic stainless steel frame is finished off with a gray veneer top that is the epitome of quality construction and design. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 25.5-inch H x 15.75-inch W x 10.25-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.