
26" Silver Metallic and White Veneer End Table with Drawer
Mfr # 544066
Zoro # G722364937
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Width
15.75 in
Height
25.5 in
Depth
10.25 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544066
Zoro #
G722364937
UPC #
-
Country of Origin
China
Dimensions
Width
15.75 in
Height
25.5 in
Depth
10.25 in
Details
Assembly Required
No Assembly Needed
Application Type
No
Tabletop Color
Metallic White
Item
End-Side Table
Description
Optimize your space and add some charm to your room with the 26-inch silver metallic and white veneer end table with drawer. The base of this table is made from stainless steel in a silver metallic color that is a nice contrast to the white veneer tabletop. Includes a single easy pull out drawer for handy storage of life's little essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 25.5-inch H x 15.75-inch W x 10.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.