
26" Silver Mirrored Glass Silent Analog Geometric Wall Clock
Mfr # 635637
Zoro # G122366777
product price: $599.99
/ea
Free Shipping & Returns
Key Features
Width
21.65 in
Depth
1.77 in
Assembly Required
No Assembly Needed
Height
21.65 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635637
Zoro #
G122366777
UPC #
-
Country of Origin
China
Dimensions
Width
21.65 in
Depth
1.77 in
Height
21.65 in
Details
Assembly Required
No Assembly Needed
Item
Wall Clock
Application Type
No
Color
Silver
Description
This 26-inch silver mirrored glass silent analog geometric wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. The clock face not only looks good but is made from sturdy mdf that will stand the test of time. Elevate the decor of any room in your house. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 26-inch h x 26-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.