Zoro Homepage

26" Silver Mirrored Glass Silent Analog Starburst Wall Clock

  • Mfr # 635633

  • Zoro # G622370700


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Depth
1.02 in
Assembly Required
No Assembly Needed
Width
23.62 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635633
Zoro #
G622370700
UPC #
-
Country of Origin
China

Dimensions

Depth
1.02 in
Width
23.62 in
Height
23.62 in

Details

Color
Silver
Item
Wall Clock
Assembly Required
No Assembly Needed
Application Type
No

Description

This 26-inch silver mirrored glass silent analog starburst wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Without a true clock face, this modern clock features a starburst geometric design with black hands that creates a unique and stunning look. Elevate the decor of any room in your house. The eye-catching makeup of this clock will ensure that you never run late again. 26-inch h x 26-inch w x 5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.