This item is Discontinued.

Homeroots 26" Stone and Gray Faux Leather and Solid Wood Backless Counter Height Swivel Bar Chair 632393

26" Stone and Gray Faux Leather and Solid Wood Backless Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 632393
  • Zoro # G722365927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632393
Zoro #
G722365927
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
22 in
Height
26 in
Depth
19.75 in

Details

Application Type
Commercial
Item
Bar Chair
Assembly Required
Partial Assembly Needed
Seat Color
Cool Gray

Description

Comfort and design come together nicely in this 26-inch stone and gray faux leather and solid wood backless counter height swivel bar chair. A gray solid wood frame is finished off with a stone faux leather seat that is the epitome of quality construction and design. Designed to be good looking and practical, this backless bar chair features a round shaped seat. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 26-inch h x 22-inch w x 19.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.