This item is Discontinued.

Homeroots 26" Stone and Natural Faux Leather and Solid Wood Backless Counter Height Bar Chair 632400

26" Stone and Natural Faux Leather and Solid Wood Backless Counter Height Bar Chair (Discontinued)

  • Mfr # 632400
  • Zoro # G522343224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632400
Zoro #
G522343224
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
20 in
Width
13.75 in
Height
25.5 in

Details

Application Type
Commercial
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

This 26-inch stone and natural faux leather and solid wood backless counter height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The stone faux leather seat of this stool is a nice contrast to the high quality, natural solid wood of the base. A backless mixed with a rectangle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. A backless mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. 25.5-inch h x 13.75-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.