This item is Discontinued.

Homeroots 26" Stone and Oak Faux Leather and Solid Wood Backless Counter Height Bar Chair 632368

26" Stone and Oak Faux Leather and Solid Wood Backless Counter Height Bar Chair (Discontinued)

  • Mfr # 632368
  • Zoro # G822362949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632368
Zoro #
G822362949
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
13.75 in
Depth
19.88 in
Height
25.88 in

Details

Application Type
Commercial
Assembly Required
Partial Assembly Needed
Seat Color
Cool Gray
Item
Bar Chair

Description

The perfect way to add some extra seating in your home, this 26-inch stone and oak faux leather and solid wood backless counter height bar chair will elevate the look and vibe of your room. Quality construction from oak solid wood combines with stone faux leather to give this stool a fresh and updated look. A backless mixed with a saddle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. A backless mixed with a saddle shaped seat design makes this chair both comfortable and fashionable. 25.88-inch h x 13.75-inch w x 19.88-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.