This item is Discontinued.

Homeroots 26" Stone and Oak Faux Leather and Solid Wood Backless Counter Height Swivel Bar Chair 632416

26" Stone and Oak Faux Leather and Solid Wood Backless Counter Height Swivel Bar Chair (Discontinued)

  • Mfr # 632416
  • Zoro # G822363328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632416
Zoro #
G822363328
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
26 in
Width
16.88 in
Depth
16.88 in

Details

Item
Bar Chair
Seat Color
Cool Gray
Application Type
Commercial
Assembly Required
Partial Assembly Needed

Description

This 26-inch stone and oak faux leather and solid wood backless counter height swivel bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A rustic oak solid wood frame is finished off with a stone vintage style faux leather seat that is the epitome of quality construction and design. Designed to be good looking and practical, this backless bar chair features a round shaped seat. Designed with a footrest for comfort and convenience. 26-inch h x 16.88-inch w x 16.88-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.