This item is Discontinued.

Homeroots 26" Tan and Natural Faux Leather and Solid Wood Backless Counter Height Bar Chair 632488

26" Tan and Natural Faux Leather and Solid Wood Backless Counter Height Bar Chair (Discontinued)

  • Mfr # 632488
  • Zoro # G522374181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632488
Zoro #
G522374181
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
19.8 in
Height
26 in
Width
17.2 in

Details

Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Commercial

Description

With this 26-inch tan and natural faux leather and solid wood backless counter height bar chair you can add design and extra seating to your space. The tan vintage style faux leather seat of this stool is a nice contrast to the high quality, natural solid wood of the base. Designed to be good looking and practical, this backless bar chair features a saddle shaped seat and footrest for comfort and convenience. Not only good looking and stylish, this chair is the ultimate in comfort and enjoyment. 26-inch h x 17.2-inch w x 19.8-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.