Zoro Homepage

26" White and Antiqued Gold Marble and Iron Frame End Table

  • Mfr # 632730

  • Zoro # G922358934


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Width
12.75 in
Tabletop Color
White/Gold
Depth
23.5 in
Assembly Required
Full Assembly Needed
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632730
Zoro #
G922358934
UPC #
-
Country of Origin
India

Dimensions

Width
12.75 in
Depth
23.5 in
Height
26 in

Details

Tabletop Color
White/Gold
Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
No

Description

Distinctive in style the 26-inch white and antiqued gold marble and iron frame end table radiates a versatile charm. Quality construction from the antiqued gold iron base combines with white marble of the top to give this table a fresh and updated look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 26-inch h x 12.75-inch w x 23.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.