This item is Discontinued.

Homeroots 26" White and Black Fabric and Metal Backless Counter Height Bar Chair 632466

26" White and Black Fabric and Metal Backless Counter Height Bar Chair (Discontinued)

  • Mfr # 632466
  • Zoro # G522368777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632466
Zoro #
G522368777
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
19.48 in
Height
26.37 in
Depth
19.48 in

Details

Seat Color
White Black
Item
Bar Chair
Assembly Required
No Assembly Needed
Application Type
Commercial

Description

Bring a trendy bar vibe to your space, with this 26-inch white and black fabric and metal backless counter height bar chair. The white upholstered seat of this stool is a nice contrast to the high quality, black metal of the base. The round shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. A backless mixed with a round shaped seat design makes this chair both comfortable and fashionable. 26.37-inch h x 19.48-inch w x 19.48-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.