26" White and Gold Glass Gourd Table Lamp With White Empire Shade

  • Mfr # 524525

  • Zoro # G722372130


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Color
White/Gold
Assembly Required
Partial Assembly Needed
Width
16 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524525
Zoro #
G722372130
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Width
16 in
Height
26 in

Details

Color
White/Gold
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No

Description

Embrace the good life with this hard working and stylish 26-inch white and gold glass gourd table lamp with white empire shade. The base of this lamp is made of glass finished in a white and gold tone. The white empire fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26-inch H x 16-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.