Zoro Homepage

26" White and Silver Rounded Steel Bar Table

  • Mfr # 524947

  • Zoro # G822359758


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Tabletop Color
White Silver
Width
25.6 in
Assembly Required
Full Assembly Needed
Height
41.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524947
Zoro #
G822359758
UPC #
-
Country of Origin
China

Dimensions

Width
25.6 in
Height
41.3 in
Depth
25.6 in

Details

Application Type
Yes
Tabletop Color
White Silver
Assembly Required
Full Assembly Needed
Item
Bar & Restaurant Table

Description

Elevate your dining experience with this modern 26-inch white and silver rounded steel bar table. Crafted with a sleek manufactured wood top in white and a sturdy steel base in silver with a glossy finish, this round table promises both style and durability. Its fixed mechanism and pedestal base type ensure stability for your bar or restaurant setting, making it a chic focal point for any space. Add a touch of contemporary charm with this elegant piece that effortlessly blends a clean white top with a metallic silver base, creating a sophisticated ambiance for your guests to enjoy. 41.3-inch h x 25.6-inch w x 25.6-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.