
26" White Bathroom Vanity Mirror
Mfr # 607224
Zoro # G122351278
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
25.5 in
Width
21.5 in
Depth
1.75 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607224
Zoro #
G122351278
UPC #
-
Country of Origin
China
Dimensions
Height
25.5 in
Width
21.5 in
Depth
1.75 in
Details
Color
White
Material
Glass
Item
Mirror
Description
Add beauty to your bathroom or home with this 26-inch white bathroom vanity mirror. Framed with plastic, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 25.5-inch h x 21.5-inch w x 1.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.