This item is Discontinued.

Homeroots 26" White Black and Natural Fabric Rattan and Solid Wood Counter Height Bar Chair 632468

26" White Black and Natural Fabric Rattan and Solid Wood Counter Height Bar Chair (Discontinued)

  • Mfr # 632468
  • Zoro # G422341924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632468
Zoro #
G422341924
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
40.94 in
Width
23.42 in
Depth
19.68 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Commercial
Seat Color
White Black
Item
Bar Chair

Description

The perfect way to add some extra seating in your home, this 26-inch white black and natural fabric rattan and solid wood counter height bar chair will elevate the look and vibe of your room. Quality construction from black solid wood and natural rattan combines with white upholstered cushioning to give this stool a fresh and updated look. Designed with a footrest for comfort and convenience. The square shape of the seat combines with a breathable cane back to give this chair a comfortable and fashionable look. 40.94-inch h x 23.42-inch w x 19.68-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.