Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" White Ceramic Round Table Lamp With White Drum Shade

  • Mfr # 643482

  • Zoro # G822376151


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Color
White
Application Type
Yes
Assembly Required
No Assembly Needed
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643482
Zoro #
G822376151
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Width
14 in
Height
26.25 in

Details

Color
White
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

With this 26-inch white ceramic round table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of white ceramic. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 26.25-inch h x 14.00-inch w x 14.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.