Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" White Corduroy And Upholstered Lounge Chair

  • Mfr # 556455

  • Zoro # G722375186


product price: $1,165.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
37 in
Commercial Use
Yes
Seat Color
White
Overall Width
26.4 in
Overall Height
27.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556455
Zoro #
G722375186
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
37 in
Overall Width
26.4 in
Overall Height
27.6 in

Details

Commercial Use
Yes
Seat Color
White
Item
Accent Chair
Assembly Required
No Assembly Needed

Description

This 26-inch white corduroy and upholstered lounge chair will add a beautiful decorative accent to your decor. This gorgeous solid color white lounge chair is masterfully upholstered in durable corduroy and 100% polyester. The high quality manufactured wood inner frame flaunts a cushion back that is complimented by soft and comfortable cushioning. 27.6-inch h x 26.4-inch w x 37-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.