Zoro Homepage

26" White Metal C Table End Table With Magazine Holder And USB Port

  • Mfr # 544072

  • Zoro # G022376111


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White
Height
25.5 in
Depth
10.25 in
Width
15.75 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544072
Zoro #
G022376111
UPC #
-
Country of Origin
China

Dimensions

Height
25.5 in
Depth
10.25 in
Width
15.75 in

Details

Tabletop Color
White
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Distinctive in style the 26-inch white metal C shaped table end table with magazine holder and USB port radiates a versatile charm. A sleek white monotone color gives this iron and manufactured wood table a fresh and updated look. This unique table includes two outlets and two USB ports to keep you fully charged and connected. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 25.5-inch h x 15.75-inch w x 10.25-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.