
26" White Throw Pillow Insert
Mfr # 534282
Zoro # G422810819
product price: $30.99
/eaKey Features
Type
Pillow Insert
Depth
7 in
Assembly Required
No Assembly Needed
Color
White
Pattern
Solid Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534282
Zoro #
G422810819
UPC #
-
Country of Origin
United States
Dimensions
Depth
7 in
Length
26 in
Size
26 x 26 in
Width
26 in
Details
Type
Pillow Insert
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Color
White
Pattern
Solid Color
Residential/Commerical
Residential
Reversible
Yes
Fill Material
Polyester
Closure Type
Sewn Seam
Style
Casual
Material
Polyester
Description
Throw pillows are a great way to change up the look and feel of your space. This 26-inch white throw pillow insert will help you do just that. Filled with polyester, this insert is designed to be hold it's shape, be comfortable, and supportive. Pair this insert with your favorite pillow cover to create a new look for your sofa, favorite chair, or even as a decorative part of your bedding ensemble. 26-inch h x 26-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.