This item is Discontinued.

Homeroots 26" White Two Drawer Faux Crystal Bling Wood Nightstand 564658

26" White Two Drawer Faux Crystal Bling Wood Nightstand (Discontinued)

  • Mfr # 564658
  • Zoro # G922376075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564658
Zoro #
G922376075
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
16.38 in
Height
25.83 in
Width
27.56 in
Length
25.83 in

Details

Application Type
No
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Color
White
Leg Color
White
Style
Glam
Soft Close or Self Close Drawer Glides
No
Frame Color
White
Frame Wood Species
Rubberwood
Commercial Use
No
Drawer Glide Mechanism
Roller Glides
Material
Solid and Manufactured Wood
Frame Material
Solid and Manufactured Wood
Shape
Rectangular
Capacity
25 lb
Number of Pieces
1
Number of Drawers
2
Felt Lined Drawers
No

Description

Give your room the look and feel of 5-star accommodations with this 26-inch white two drawer faux crystal bling wood nightstand. Made of high quality solid and manufactured wood that is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 25.83-inch h x 27.56-inch w x 16.38-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.