Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" White Wicker And Glass Two Drawer Nightstand

  • Mfr # 571340

  • Zoro # G622366130


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
21.5 in
Application Type
No
Height
25.5 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571340
Zoro #
G622366130
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
21.5 in
Height
25.5 in
Depth
18 in

Details

Color
White
Application Type
No
Item
Nightstands & Bedside Table
Assembly Required
Partial Assembly Needed

Description

Our 26-inch white glass and wicker two drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from wicker with a glass top surface ensures this trusty bedside table is practical, good looking, and built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the casual style of your bedroom. 25.5-inch h x 21.5-inch w x 18-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.