Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" X 25" Brass and Black Metal Distressed Compass Wall Decor

  • Mfr # 483324

  • Zoro # G222883488


product price: $68.49
/ea

Key Features

Size
26.25" x 25.25" x 0.75"
Style
Bohemian
Mirrored
No
Construction Method
Handmade
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483324
Zoro #
G222883488
UPC #
-
Country of Origin
China

Dimensions

Size
26.25" x 25.25" x 0.75"
Width
25.25 in
Length
26.25 in
Depth
0.75 in

Details

Style
Bohemian
Mirrored
No
Construction Method
Handmade
Commercial Use
Yes
Finish Style
Distressed Metal
Hooks Included
No
Shape
Circle
Color
Brass, Black
Material
Metal
Item
Wall Decor
Lighted
No
Outdoor Suitability
No
Number of Pieces
1
Orientation
Vertical Only
Assembly Required
No

Description

Unique and decorative, this 26-inch x 25-inch brass and black metal distressed compass wall decor will leave a lasting impression. Black and rustic Brassy Gold with an overall weathered finish give this dimensional metal wall hanging some character and charm. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 26.25-inch H x 25.25-inch W x 0.75-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.