Shop HOMEROOTS
See all product information
Create Account
26" X 26" Decorative Sham Pillow
Mfr # 523051
Zoro # G222910085
product price:Â $56.39
/eaKey Features
Width
26 in
Length
26 in
Cooling Technology
No
Hypoallergenic
No
Type
Decorative Sham Pillow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523051
- Zoro #
- G222910085
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 26 in
- Length
- 26 in
- Depth
- 0.25 in
Details
- Item
- Bed Pillows
- Cooling Technology
- No
- Hypoallergenic
- No
- Type
- Decorative Sham Pillow
- Color
- Black
- Style
- Transitional
- Gusseted Edge
- No
- Antimicrobial
- No
- Commercial Use
- No
- Washing Instructions
- Yes
- Removable Cover
- Yes
Description
Add a touch of elegance to your bedding with this 26-inch x 26-inch decorative sham pillow. Crafted from luxurious sateen material, this pillow features a high thread count of denier 80x100, ensuring a smooth and comfortable feel. The non-pilling design maintains the pillow's quality wash after wash. with a mattress fit of 20, it is perfectly sized for a twin xl bed. The removable cover allows for easy cleaning, as this machine-washable pillow is both convenient and stylish. Ideal for adding a transitional flair to your bedroom decor, this decorative sham pillow is a must-have for those looking to enhance their sleeping space. 26-inch H x 26-inch W x 0.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.