Shop HOMEROOTS
See all product information
Create Account
26" X 26" Decorative Sham Pillow
Mfr # 523071
Zoro # G522909390
product price:Â $96.79
/eaKey Features
Width
26 in
Length
26 in
Removable Cover
Yes
Antimicrobial
No
Type
Decorative Sham Pillow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523071
- Zoro #
- G522909390
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 26 in
- Length
- 26 in
- Depth
- 0.38 in
Details
- Item
- Bed Pillows
- Removable Cover
- Yes
- Antimicrobial
- No
- Type
- Decorative Sham Pillow
- Cooling Technology
- No
- Color
- Ivory
- Hypoallergenic
- No
- Washing Instructions
- Yes
- Commercial Use
- No
- Gusseted Edge
- No
- Style
- Transitional
Description
Enhance your bedding ensemble with the 26-inch x 26-inch decorative sham pillow designed in a stylish transitional style. Crafted from rayon material, this pillow features a jersey knit weave with a luxurious 200 tc cotton sateen thread count for ultimate comfort. The non-pilling property ensures long-lasting quality, while the removable cover and machine washable design offer easy maintenance. Perfectly fitting a twin xl bed and with a gsm of 120, this pillowcase is a must-have addition to your home decor. 26-inch H x 26-inch W x 0.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.