Shop HOMEROOTS
See all product information
Create Account
26" X 26" Decorative Sham Pillow
Mfr # 523077
Zoro # G022907889
product price:Â
$
96.79
/ea
Key Features
Width
26 in
Length
26 in
Cooling Technology
No
Type
Decorative Sham Pillow
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523077
- Zoro #
- G022907889
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 26 in
- Length
- 26 in
- Depth
- 0.38 in
Details
- Item
- Bed Pillows
- Cooling Technology
- No
- Type
- Decorative Sham Pillow
- Color
- Brown
- Commercial Use
- No
- Style
- Transitional
- Washing Instructions
- Yes
- Gusseted Edge
- No
- Removable Cover
- Yes
- Hypoallergenic
- No
- Antimicrobial
- No
Description
Enhance your sleep space with the 26-inch x 26-inch decorative sham pillow, featuring a jersey knit weave for a touch of luxury. Crafted with 200 tc cotton sateen, this pillow offers a cozy spot to rest your head. The non-pilling fabric ensures long-lasting comfort, while the removable cover makes cleaning a breeze. Perfect for a twin xl bed, this transitional-style pillow adds a decorative flair to your bedroom. With a gsm of 120, this pillow provides just the right amount of support for a good night's sleep. Machine washable for easy care, this rayon pillow is a stylish and functional addition to your bedding collection. 26-inch H x 26-inch W x 0.38-inch D