Shop HOMEROOTS
See all product information
Create Account
26" X 26" Decorative Sham Pillow
Mfr # 523083
Zoro # G822911406
product price:Â $96.79
/eaKey Features
Width
26 in
Length
26 in
Commercial Use
No
Depth
0.38 in
Type
Decorative Sham Pillow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523083
- Zoro #
- G822911406
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 26 in
- Length
- 26 in
- Depth
- 0.38 in
Details
- Item
- Bed Pillows
- Commercial Use
- No
- Type
- Decorative Sham Pillow
- Style
- Transitional
- Cooling Technology
- No
- Gusseted Edge
- No
- Washing Instructions
- Yes
- Hypoallergenic
- No
- Antimicrobial
- No
- Removable Cover
- Yes
- Color
- Green
Description
Experience premium comfort with the 26-inch x 26-inch decorative sham pillow, crafted with a luxurious jersey knit weave and 200 tc cotton sateen for a soft touch. This transitional style pillow features non-pilling fabric that ensures long-lasting quality, while its removable rayon cover makes it easy to keep clean. Perfect for a twin xl bed, this decorative pillow adds a touch of elegance to any room. With a gsm of 120, this pillow offers plush support and is machine washable for convenient care. Elevate your bedding ensemble with this stylish and cozy decorative sham pillow. 26-inch H x 26-inch W x 0.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.