Shop HOMEROOTS
See all product information
Create Account
26" X 26" Decorative Sham Pillow
Mfr # 523092
Zoro # G922906166
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Width
26 in
Length
26 in
Cooling Technology
No
Color
Blue and White
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523092
- Zoro #
- G922906166
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 26 in
- Length
- 26 in
- Depth
- 0.13 in
Details
- Item
- Bed Pillows
- Cooling Technology
- No
- Color
- Blue and White
- Commercial Use
- No
- Style
- Transitional
- Hypoallergenic
- No
- Gusseted Edge
- No
- Type
- Decorative Sham Pillow
- Antimicrobial
- No
- Removable Cover
- Yes
- Washing Instructions
- Yes
Description
Elevate your bedroom decor with this stunning 26-inch x 26-inch decorative sham pillow, crafted from high-quality linen material in a transitional style. The muslin weave and 120 gsm ensure a luxurious feel, while the non-pilling feature guarantees long-lasting elegance. Designed to fit a twin xl bed perfectly with its removable cover, this pillowcase boasts a warp:-60le weft:-60le, reed:-55, picks:-55 thread count for added durability. Conveniently machine washable, this decorative sham pillow is both practical and stylish, making it a must-have addition to your bedding collection. 26-inch H x 26-inch W x 0.13-inch D