
26" X 49" Blue And White Flower Floral Cotton Macrame Hanging Tapestry
Mfr # 548327
Zoro # G422885473
product price:Â $34.49
/eaKey Features
Pattern
Floral
Length
25.5 in
Color
Blue, White
Material
Cotton
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548327
Zoro #
G422885473
UPC #
-
Country of Origin
India
Dimensions
Length
25.5 in
Depth
9 in
Width
49 in
Details
Pattern
Floral
Color
Blue, White
Material
Cotton
Commercial Use
No
Shape
Rectangle
Outdoor Suitability
No
Lighted
No
Construction Method
Handmade
Item
Wall Decor
Assembly Required
No
Fringe/Tassels Included
Yes
Mirrored
No
Style
Bohemian
Wall Decor Type
Hanging Tapestry
Orientation
Vertical Only
Finish Style
No Distressing
Hooks Included
No
Description
Bring some sizzle to your space with this eye-catching 26-inch x 49-inch blue and white flower floral cotton macrame hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decorative art will bring some beautiful floral looks into your space. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 25.5-inch h x 49-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.