
26" X 51" Denim Blue And White Geometric Cotton Macrame Hanging Tapestry
Mfr # 548330
Zoro # G022885231
product price: $37.49
/eaKey Features
Style
Bohemian
Width
51 in
Color
Denim Blue, White
Construction Method
Handmade
Pattern
Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548330
Zoro #
G022885231
UPC #
-
Country of Origin
India
Dimensions
Width
51 in
Length
25.5 in
Depth
9.03 in
Details
Style
Bohemian
Color
Denim Blue, White
Construction Method
Handmade
Pattern
Geometric
Outdoor Suitability
No
Item
Wall Decor
Material
Cotton
Shape
Rectangle
Fringe/Tassels Included
Yes
Assembly Required
No
Commercial Use
No
Hooks Included
No
Wall Decor Type
Hanging Tapestry
Lighted
No
Mirrored
No
Orientation
Vertical Only
Finish Style
No Distressing
Description
Unique and decorative, this 26-inch x 51-inch denim blue and white geometric cotton macrame hanging tapestry will leave a lasting impression. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 25.5-inch h x 51-inch w x 9.03-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.