
27" Antiqued Brass Metal Geometric Table Lamp With White Empire Shade
Mfr # 524728
Zoro # G922364683
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Color
Brass/White
Height
27 in
Depth
14 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524728
Zoro #
G922364683
UPC #
-
Country of Origin
China
Dimensions
Height
27 in
Depth
14 in
Width
14 in
Details
Color
Brass/White
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Description
This 27-inch antiqued brass metal geometric table lamp with white empire shade is the perfect combination of design and function. A gorgeous antiqued brass metal base brings just the right amount of pizzazz to this fabulous lamp. The white empire fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 27-inch H x 14-inch W x 14-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.