27" Beige and Gold Metal Geometric Table Lamp With White Drum Shade

  • Mfr # 524293

  • Zoro # G122365763


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Height
27 in
Assembly Required
Partial Assembly Needed
Application Type
No
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524293
Zoro #
G122365763
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Height
27 in
Depth
14 in

Details

Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Color
White/Gold

Description

Add a bright anchor to your room with this 27-inch beige and gold metal geometric table lamp with white drum shade. The base of this lamp is made of metal finished in a beige and gold tone. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 27-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.