
27" Beige and Natural Upholstered Slipper Chair And Toss Pillow
Mfr # 526454
Zoro # G922343435
product price:Â $399.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
28.35 in
Overall Height
30.31 in
Overall Width
26.77 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
526454
Zoro #
G922343435
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
28.35 in
Overall Height
30.31 in
Overall Width
26.77 in
Details
Item
Accent Chair
Assembly Required
Full Assembly Needed
Application Type
No
Color
Beige
Description
Fill your living room, bedroom, or office with fashionable seating options with this 27-inch beige and natural upholstered slipper chair and toss pillow. This sturdy 100% polyester upholstered slipper chair comes in a chic solid beige color to give your space just the right look. The high quality solid and manufactured wood inner frame flaunts a cushion back that is complimented by soft and comfortable cushioning. This versatile chair opens to a single sleeper. Includes an attractive toss pillow to complete the look. 30.31-inch h x 26.77-inch w x 28.35-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.