27" Beige Faux Shearling And Upholstered Arm Chair

  • Mfr # 556492

  • Zoro # G522369583


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Beige
Overall Depth
25.2 in
Assembly Required
No Assembly Needed
Overall Height
31.1 in
Overall Width
27.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556492
Zoro #
G522369583
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
25.2 in
Overall Height
31.1 in
Overall Width
27.2 in

Details

Seat Color
Beige
Assembly Required
No Assembly Needed
Item
Accent Chair
Commercial Use
Yes

Description

Unique and decorative, this 27-inch beige faux shearling and upholstered arm chair will leave a lasting impression. This sturdy faux shearling and 100% polyester upholstered arm chair comes in a chic solid beige color to give your space just the right look. The sturdy inner frame is built with high quality manufactured wood, includes armrests, and features a tight back that is accented with soft and comfortable cushioning. 31.1-inch h x 27.2-inch w x 25.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.