
27" Black And Black Felt And Faux Fur Gnome Adjustable Height Tree Topper
Mfr # 480630
Zoro # G922893404
product price: $39.99
/eaKey Features
Depth
9.5 in
Outdoor Use
No
Type
Tree Topper
Material
Faux Fur, Felt
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480630
Zoro #
G922893404
UPC #
-
Country of Origin
China
Dimensions
Depth
9.5 in
Length
27.4 in
Width
9.5 in
Details
Outdoor Use
No
Type
Tree Topper
Color
Black, Red
Material
Faux Fur, Felt
Commercial Use
No
Item
Christmas Ornaments
Occasion
Christmas
Theme
Christmas
Pattern
Plaid
Shatterproof
Yes
Style
Transitional
Number in Set
1
Attachment Type
Sits On Top Of Tree
Description
Dress your tree in festive style with this adorable Red And Black Felt And Faux Fur Gnome Adjustable Height Tree Topper. This checkered hat fuzzy beard gnome is all set and ready to help you ring in the holiday season with whimsy and chic style. In addition to being used as a stylish tree topper, this versatile accessory can be used as a decoration on your table, shelf, dresser, or mantle. 27.4-inch H x 9.5-inch W x 9.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.