27" Black and Brown Tufted Genuine Cowhide Swivel Lounge Chair With Ottoman

  • Mfr # 636227

  • Zoro # G422363742


product price:  $1,079.99
/ea
Free Shipping & Returns

Key Features

Overall Width
27.17 in
Overall Depth
20.47 in
Application Type
No
Assembly Required
Partial Assembly Needed
Overall Height
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636227
Zoro #
G422363742
UPC #
-
Country of Origin
China

Dimensions

Overall Width
27.17 in
Overall Depth
20.47 in
Overall Height
27.5 in

Details

Application Type
No
Item
Accent Chair
Assembly Required
Partial Assembly Needed

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 27-inch black and brown tufted genuine cowhide swivel lounge chair with ottoman. Built to last, this lounge set features a warm brown and black faux wood frame that is finished with black genuine leather to give your room a great update. The mix of style, color, and button tufted leather adds a a touch of mid-century modern to your space. Perfect for relaxing after a long day, this chair also features a swivel function and includes a comfy ottoman for the ultimate in relaxation. 27.50-inch h x 27.17-inch w x 20.47-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.