27" Black and Clear Metal and Glass Table Lamp With White Drum Shade

  • Mfr # 524277

  • Zoro # G422370726


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Height
27 in
Color
White
Assembly Required
Partial Assembly Needed
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524277
Zoro #
G422370726
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Height
27 in
Width
15 in

Details

Color
White
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Bring of level of elegance and freshness to your space with this high quality 27-inch black and clear metal and glass table lamp with white drum shade. A gorgeous black and clear metal and glass base brings just the right amount of pizzazz to this fabulous lamp. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 27-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.