
27" Black And Silver Glass And Metal Half Circle Wall Mounted Accent Shelf
Mfr # 608661
Zoro # G322363873
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Color
Black Silver
Height
40.25 in
Width
27 in
Depth
15 in
Material
Glass, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608661
Zoro #
G322363873
UPC #
-
Country of Origin
China
Dimensions
Height
40.25 in
Width
27 in
Depth
15 in
Details
Item
Wall Mounted Shelve
Color
Black Silver
Material
Glass, Metal
Application Type
No
Assembly Required
No Assembly Needed
Description
The 27-inch black and silver glass and metal half circle wall mounted accent shelf is a stylish addition to any living room. Crafted from durable glass and metal, this accent shelf combines functionality with a modern industrial aesthetic. Its sleek black and silver color scheme seamlessly enhances various decor styles, making it a versatile choice for organizing or displaying your favorite items. The half-circle design allows for unique arrangements, adding a creative touch to your wall space. Whether used for showcasing books, plants, or decorative objects, this shelf serves as an eye-catching focal point that elevates your home decor effortlessly. Elevate your living area with this stunning and practical shelving solution. 40.25-inch h x 27-inch w x 15-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.