
27" Black And White Felt And Faux Fur Gnome Adjustable Height Tree Topper
Mfr # 480629
Zoro # G322895039
product price:Â $35.99
/eaKey Features
Depth
9.5 in
Type
Tree Topper
Shatterproof
Yes
Material
Faux Fur, Felt
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
480629
Zoro #
G322895039
UPC #
-
Country of Origin
China
Dimensions
Depth
9.5 in
Width
9.5 in
Length
27.4 in
Details
Color
Black, White
Type
Tree Topper
Item
Christmas Ornaments
Shatterproof
Yes
Material
Faux Fur, Felt
Commercial Use
No
Pattern
Plaid
Theme
Christmas
Occasion
Christmas
Style
Transitional
Number in Set
1
Attachment Type
Clip Ornament
Outdoor Use
No
Description
Dress your tree in festive style with this adorable Black And White Felt And Faux Fur Gnome Adjustable Height Tree Topper. This checkered hat fuzzy beard gnome is all set and ready to help you ring in the holiday season with whimsy and chic style. In addition to being used as a stylish tree topper, this versatile accessory can be used as a decoration on your table, shelf, dresser, or mantle. 27.4-inch H x 9.5-inch W x 9.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.