
27" Black Geometric Table Lamp With Beige Drum Shade
Mfr # 545864
Zoro # G222367780
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Depth
14.5 in
Height
26.5 in
Width
14.5 in
Color
Beige/Black
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545864
Zoro #
G222367780
UPC #
-
Country of Origin
China
Dimensions
Depth
14.5 in
Height
26.5 in
Width
14.5 in
Details
Color
Beige/Black
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Table Lamp
Description
With this 27-inch black geometric table lamp with beige drum shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy resin and features a black color. The beige drum linen shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26.5-inch H x 14.5-inch W x 14.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.