Zoro Homepage

27" Black Metal Arched Table Lamp With Clear Dome Shade

  • Mfr # 524520

  • Zoro # G122349657


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Height
27 in
Application Type
No
Assembly Required
Partial Assembly Needed
Width
11 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524520
Zoro #
G122349657
UPC #
-
Country of Origin
China

Dimensions

Height
27 in
Width
11 in
Depth
8 in

Details

Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Black

Description

This 27-inch black metal arched table lamp with clear dome shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of black metal. Includes a clear glass, dome shaped shade, making this a fashionable piece that will complement most any interior. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 27-inch H x 11-inch W x 8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.