
27" Black Rattan Table Lamp With White Drum Shade
Mfr # 524435
Zoro # G422363735
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Height
27 in
Depth
17 in
Color
Black/White
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524435
Zoro #
G422363735
UPC #
-
Country of Origin
China
Dimensions
Height
27 in
Depth
17 in
Width
17 in
Details
Color
Black/White
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Description
Add a bright anchor to your room with this 27-inch black rattan table lamp with white drum shade. A gorgeous black rattan base brings just the right amount of pizzazz to this fabulous lamp. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 27-inch H x 17-inch W x 17-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.