This item is Discontinued.

Homeroots 27" Blue and Black Fabric with Metal Swivel Counter Height Bar Chair 534454

27" Blue and Black Fabric with Metal Swivel Counter Height Bar Chair (Discontinued)

  • Mfr # 534454
  • Zoro # G422344048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534454
Zoro #
G422344048
UPC #
-
Country of Origin
China

Dimensions

Height
37 in
Width
19 in
Depth
19.5 in

Details

Item
Bar Chair
Application Type
Non-Commercial
Seat Color
Blue Black
Assembly Required
Full Assembly Needed

Description

Comfort and design come together nicely in this 27-inch blue and black fabric and metal swivel counter height bar chair. The blue fabric seat of this stool is a nice contrast to the high quality, black metal of the base. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 37-inch H x 19-inch W x 19.5-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.