Zoro Homepage

27" Blue Green Glass LED Table Lamp With White Drum Shade

  • Mfr # 528693

  • Zoro # G322344131


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Depth
16 in
Color
White/Green
Width
16 in
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528693
Zoro #
G322344131
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Width
16 in
Height
27 in

Details

Assembly Required
Partial Assembly Needed
Color
White/Green
Item
Table Lamp
Application Type
No

Description

This 27-inch blue green glass led table lamp with white drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy glass and features a blue green color. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 27-inch H x 16-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.