This item is Discontinued.

Homeroots 27" Blush And Gold Velvet Tufted Swivel Barrel Chair 533892

27" Blush And Gold Velvet Tufted Swivel Barrel Chair (Discontinued)

  • Mfr # 533892
  • Zoro # G522354817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533892
Zoro #
G522354817
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Width
27 in
Overall Height
29.5 in

Details

Seat Color
Gold
Item
Accent Chair
Assembly Required
No Assembly Needed
Commercial Use
No

Description

Stylish, elegant and fully functional, the 27-inch blush and gold velvet tufted swivel barrel chair adds a touch of panache to any set up. This sturdy velvet upholstered barrel chair comes in a chic solid blush color to give your space just the right look. The sturdy inner frame is built with high quality manufactured wood, featuring a tufted back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing. This chair features a swivel function so that you can turn and angle easily to interact with your space. 29.5-inch h x 27-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.