
27" Brass and Clear Metal and Glass Table Lamp With White Drum Shade
Mfr # 524276
Zoro # G922365574
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Color
White/Brass
Height
27 in
Assembly Required
Partial Assembly Needed
Depth
15 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524276
Zoro #
G922365574
UPC #
-
Country of Origin
China
Dimensions
Height
27 in
Depth
15 in
Width
15 in
Details
Color
White/Brass
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp
Description
Truly a mix of design and functionality that doesn't compromise on style, this 27-inch brass and clear metal and glass table lamp with white drum shade will be a great addition to your space. The base of this lamp is made of brass and clear metal and glass. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 27-inch H x 15-inch W x 15-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.