
27" Brass Metal Arched Table Lamp With Clear Cone Shade
Mfr # 524456
Zoro # G722368911
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Height
27 in
Color
Gold
Depth
11 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524456
Zoro #
G722368911
UPC #
-
Country of Origin
China
Dimensions
Height
27 in
Depth
11 in
Width
11 in
Details
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Color
Gold
Application Type
No
Description
This 27-inch brass metal arched table lamp with clear cone shade is the perfect combination of design and function. The lamp is made of sturdy metal and features a brass color. Includes a clear glass, cone shaped shade, making this a fashionable piece that will complement most any interior. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 27-inch H x 11-inch W x 11-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.