Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Brass Metal Arched Table Lamp With Clear Dome Shade

  • Mfr # 524521

  • Zoro # G122355771


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Height
27 in
Color
Gold
Assembly Required
Partial Assembly Needed
Application Type
No
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524521
Zoro #
G122355771
UPC #
-
Country of Origin
China

Dimensions

Height
27 in
Width
11 in
Depth
8 in

Details

Color
Gold
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No

Description

Add a bright anchor to your room with this 27-inch brass metal arched table lamp with clear dome shade. The base of this lamp is made of brass metal. The clear dome glass shade is a great compliment to this lamp. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 27-inch H x 11-inch W x 8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.