27" Brass Metal Arched Table Lamp With Clear Seeded Glass Dome Shade

  • Mfr # 524516

  • Zoro # G222369876


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Width
11 in
Application Type
No
Depth
8 in
Assembly Required
Partial Assembly Needed
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524516
Zoro #
G222369876
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Depth
8 in
Height
27 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Gold

Description

Embrace the good life with this hard working and stylish 27-inch brass metal arched table lamp with clear seeded dome shade. The lamp is made of sturdy metal and features a brass color. Includes a clear seeded glass, dome shaped shade, making this a fashionable piece that will complement most any interior. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 27-inch H x 11-inch W x 8-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.