
27" Brass Metal Arched Table Lamp With White Cone Shade
Mfr # 524457
Zoro # G622361708
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Height
27 in
Depth
11 in
Width
11 in
Application Type
No
Color
Gold/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524457
Zoro #
G622361708
UPC #
-
Country of Origin
China
Dimensions
Height
27 in
Depth
11 in
Width
11 in
Details
Application Type
No
Color
Gold/White
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Description
This 27-inch brass metal arched table lamp with white cone shade is a great way to add some brightness to any corner of your home. A gorgeous brass metal base brings just the right amount of pizzazz to this fabulous lamp. Includes a white glass, cone shaped shade, making this a fashionable piece that will complement most any interior. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 27-inch H x 11-inch W x 11-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.